To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Length:76 mm (3")
- Material:Stainless steel
- Cat. No.:10198-492
- Supplier no.:67-8188
- Blade type:Straight, Smooth, Sharp/Sharp
Specifications
About this item
Bellucci Micro Ear Scissors are delicate scissors often used in procedures of the ear
These small finger ring scissors feature 8-mm ebony blades for trimming in small sites.
They may also be used in other microsurgical procedures.