Boardwalk® Embossed Bath Tissue
Catalog # 102866-160
Supplier: Janitorial Supplies
Specifications
- Width:4"
- Length:3"
- Cat. No.:102866-160
- Supplier no.:BWK6145
- No. of sheets:500/roll
- Ply:2
Specifications
About this item
Embossed and sturdy toilet tissue.
- Individually wrapped rolls
- White
Best of all, rolls contain 65% post-consumer content and 100% total recovered content.