Boardwalk® Household Perforated Paper Towel Rolls
Catalog # 102866-258
Supplier: Janitorial Supplies
Specifications
- Width:11"
- Length:8.5"
- Cat. No.:102866-258
- Supplier no.:BWK6273
- No. of towels/wipes per container:250
Specifications
About this item
Perfect for household clean up.
Embossed paper towel. Two-ply absorbency for general cleaning.
Certifications: Qualifies for LEED Credits.