Reynolds Wrap® Metro™ Light-Duty Film with Cutter Box, Essendant
Catalog # 102865-866
Supplier: Janitorial Supplies
Specifications
- Width:457 mm (18")
- Description:PVC film
- Length:609.6 m (2000')
- Cat. No.:102865-866
- Supplier no.:RFP914M
Specifications
About this item
Easy and economical to use
For short-term use, including wrapping of cold foods. Cutter box features low-profile precision metal edge mounted on sturdy insert. Plastic material.