Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Brady BBP®85 Label Printer, Brady®

Brady BBP®85 Label Printer, Brady®

Supplier:   Brady Worldwide
Brady BBP®85 Label Printer, Brady®
Supplier:  Brady Worldwide
Certificates
Brady BBP®85 Label Printer, Brady®

1 Options Available Below

Product Details & Documents

The BBP85 printer is a large-format, multicolor printer for creating high-visibility signs and labels.

  • Up to four print colors

This industrial-grade printer can print signs and labels from 4" to 10" wide, with up-to four print colors

The BBP85 printer has a simple touch-screen interface for standalone use, or you can connect it to your PC and create labels using Brady Workstation software. It also has timesaving label design applications for creating pipe markers, GHS labels, arc flash labels and more.

It has a fast, easy-to-use operating system, so anyone on your team can design visuals with little to no training and just "walk up and print." These features make it an ideal printer for lean, 5S and kaizen labeling events.

Ordering information: BBP85 printer; cleaning kit; documentation CD; power cable; print driver CD; quick start guide; USB cable.

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • 10796-472
  • 10796-474
  • Materials Supported:
  • Continuous and Pre-Printed Continuous Labels
  • Continuous and Pre-Printed Continuous Labels
  • Modes:
  • Stand Alone and PC Connect
  • Stand Alone and PC Connect
  • Print Resolution:
  • 300 dpi
  • 300 dpi
  • Print Speed:
  • 1"/sec.
  • 1"/sec.
  • Width:
  • 10" Max. Tape Width
  • 10" Max. Tape Width

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 10796-472
    BBP85 Label Printer
    BBP85 Label Printer
    Log in for availability
    Log in for availability
    Each
    Each - $6,359.57
    $6,359.57
    Each
       $6,359.57

    Supplier Number: 132741
    Specifications:
    More
    Specifications
    Cat. No.
    10796-472
    Materials Supported
    Continuous and Pre-Printed Continuous Labels
    Modes
    Stand Alone and PC Connect
    Print Resolution
    300 dpi
    Print Speed
    1"/sec.
    Width
    10" Max. Tape Width
  • 10796-474
    BBP85 Label Printer with MarkWare® Lean Software
    BBP85 Label Printer with MarkWare® Lean Software
    Discontinued
    Supplier Number: 132745
    Specifications:
    More
    Specifications
    Cat. No.
    10796-474
    Materials Supported
    Continuous and Pre-Printed Continuous Labels
    Modes
    Stand Alone and PC Connect
    Print Resolution
    300 dpi
    Print Speed
    1"/sec.
    Width
    10" Max. Tape Width
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.