VWR® Maximum Disposable Shoe Covers
89168-272
- Shoe size:Universal
- Garment application:Laboratory
- Gender:
- Color:White
- Description:VWR® Maxium Protection Shoe Covers
- Length:43.2 cm (17")
- Environmentally Preferable:
- Fabric:60 gsm SPP Coated with Polyethylene Fabric
- Cat. No.:89168-272
Disposable non-woven shoe covers are made of durable 60g fabric.
- Serged seams
- Reliable protection in a number of industry applications
- Comfortable to wear and disposable after use
These comfortable garments feature serged seams, and are packaged flat and folded for easy dispensing. Shoe covers provide reliable protection in laboratory, electrical, pharmaceutical, food, industrial, and cleanroom applications.
: ISO9001 certified.