Order Entry
Puerto Rico
ContactUsLinkComponent
QUANTISWAB® Irradiated Swabs for Media
QUANTISWAB® Irradiated Swabs for Media
Catalog # 95060-840
Supplier:  bioMerieux
QUANTISWAB® Irradiated Swabs for Media
Catalog # 95060-840
Supplier:  bioMerieux
Supplier Number:  43801

Specifications

  • Description:
    QUANTISWAB® Irradiated
  • Size:
    200 swabs
  • Cat. No.:
    95060-840
  • Shelf life:
    18 months
  • Supplier no.:
    43801

Specifications

About this item

QUANTISWAB® is an irradiated, triple-wrapped environmental swab utilizing nylon-flocked technology. This patented technology offers the QUANTISWAB® a unique design allowing up to 60% recovery of micro-organisms from surfaces compared to a recovery rate of 20% for traditional swabs.

  • Ideal for sampling of irregular surfaces

The QUANTISWAB® has also demonstrated a 90% release capacity of microorganisms captured by the swab.

Specifically designed for aseptic manufacturing facilities, QUANTISWAB® product is protected by triple sterile packaging, perfect for the biopharmaceutical and cosmetic industries.

Ordering information: Made to order items have a lead time of 42 days.