Order Entry
Puerto Rico
ContactUsLinkComponent
BioShake XP Tube and Plate Mixer, Bulldog Bio
BioShake XP Tube and Plate Mixer, Bulldog Bio
Catalog # 102407-832
Supplier:  Bulldog Bio
undefined
BioShake XP Tube and Plate Mixer, Bulldog Bio
Catalog # 102407-832
Supplier:  Bulldog Bio
Supplier Number:  1808-0505

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    BioShake XP tube and plate mixer
  • Dimensions:
    14.2 x 17 x 8 cm (53/5 x 67/10 x 33/20")
  • Display:
    2x16 Alpha-numeric backlit display
  • Speed accuracy:
    25 rpm
  • Cat. No.:
    102407-832
  • Electrical:
    100/240 V, 50/60 Hz
  • Speed:
    200 - 3000 rpm
  • Weight:
    2.7 kg (5.95 lbs.)
  • Supplier no.:
    1808-0505

Specifications

About this item

BioShake Plate mixers offer an ultra-efficient, totally controlled shaking axis so that samples mix completely in a fraction of the time of competing systems.

  • Shaking speed from 200-3000 rpm
  • The orbital shaking is so precisely controlled, so need to spin down the plates after mixing
  • Even high density plates, or low sample volumes, offer no obstacle for these precision tools
  • It guarantees fast, splatter-free, mixing for tubes, glass vials or across an entire 1536-well microplate