To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:AMPIGENE® dNTP Mix
- Size:500 µL
- Purity:≥99%
- Concentration:10mM
- Cat. No.:10014-628
- Supplier no.:NUC102-0500
Specifications
About this item
Ultra-pure, stable, and suitable for a variety of PCR applications.
AMPIGENE® dNTP Mix is an ultrapure mix of deoxyribonucleotide triphosphates to use as building blocks for a wide variety of PCR applications. It can withstand multiple freeze-thaw cycles and shown to retain 95% dNTPs in triphosphate form after 5 weeks at room temperature. AMPIGENE® dNTP Mix has been tested on many molecular biology applications including standard PCR, fast PCR, 1-step PCR, high-fidelity PCR, real-time PCR, lon-range PCR, MDA, RDA, LAMP, and DNA sequencing.