CORIO™ CD Open Heating Bath Circulators, JULABO
About this item
CORIO™ CD heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from +20 to +150 °C
For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap. Integrated cooling coil for counter-cooling. The BC26 tank incorporates an internal height adjustable platform.
To adapt to your individual application we offer a comprehensive range of accessories.
CORIO CD circulator features a bright LED display with easy user interface. Includes pump connections for external fluid flow. A lever below the display enables simple adjustment between internal and external fluid flow. The USB port facilitates external communication.
: CE marked.
: Includes CORIO CD immersion circulator, mounting bridge, bath tank lid, 8 and 12 mm hose barbs, integrated cooling coil and drain tap.
4 Options Available Below
Product Details & Documents
CORIO™ CD heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from +20 to +150 °C
For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap. Integrated cooling coil for counter-cooling. The BC26 tank incorporates an internal height adjustable platform.
To adapt to your individual application we offer a comprehensive range of accessories.
CORIO CD circulator features a bright LED display with easy user interface. Includes pump connections for external fluid flow. A lever below the display enables simple adjustment between internal and external fluid flow. The USB port facilitates external communication.
: CE marked.
: Includes CORIO CD immersion circulator, mounting bridge, bath tank lid, 8 and 12 mm hose barbs, integrated cooling coil and drain tap.
Specifications for Product Family
Specifications
- Catalog No:
- 10015-746
- 10015-748
- 10015-814
- 10015-816
- Temperature Range:
- 20 to 150°C
- 20 to 150°C
- 20 to 150°C
- 20 to 150°C
- Pump Flow Rate:
- 15 L/min; 5.1 psi
- 15 L/min; 5.1 psi
- 15 L/min; 5.1 psi
- 15 L/min; 5.1 psi
Specifications
Product Family Options
Product Information
- ModelBath capacityHeating capacityAvailabilityPrice
- Supplier Number: 9012504.02Specifications:
More
Specifications
Cat. No.10015-746Temperature Range20 to 150°CPump Flow Rate15 L/min; 5.1 psi - Supplier Number: 9012506.02Specifications:
More
Specifications
Cat. No.10015-748Temperature Range20 to 150°CPump Flow Rate15 L/min; 5.1 psi - Supplier Number: 9012512.02Specifications:
More
Specifications
Cat. No.10015-814Temperature Range20 to 150°CPump Flow Rate15 L/min; 5.1 psi - Supplier Number: 9012526.02Specifications:
More
Specifications
Cat. No.10015-816Temperature Range20 to 150°CPump Flow Rate15 L/min; 5.1 psi
Accessories
Product Information
- Catalog #For use withAvailabilityPrice
- Bath Cover with Built-in Stainless Steel Heat ExchangerBath Cover with Built-in Stainless Steel Heat Exchanger10015-852200F, 201F, 300F, BC4, BC6Log in for availabilityEach - $1,251.47
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



