Order Entry
Puerto Rico
ContactUsLinkComponent
LED Transilluminator, Triple Wavelength, G-Biosciences
LED Transilluminator, Triple Wavelength, G-Biosciences
Catalog # 10001-860
Supplier:  G-Biosciences
undefined
LED Transilluminator, Triple Wavelength, G-Biosciences
Catalog # 10001-860
Supplier:  G-Biosciences
Supplier Number:  BT509

Specifications

  • Wavelength:
    470 nm (Blue), 530 nm (Green), 630 nm (Red)
  • Description:
    LED Transilluminator,Triple wavelength
  • Dimensions:
    280D x 340W x 80H mm
  • Cat. No.:
    10001-860
  • Electrical:
    24 V, 1.25 A
  • Supplier no.:
    BT509
  • Display:
    160Dx200W mm

Specifications

About this item

Safer to replace UV, this LED transilluminator provides strong R/G/B LEDs for excitation

Delta matrix LED lamps arrangements for 50,000 hours lifetime.

Weight: 3.6 kg

Triple wavelengths are embedded in the same transilluminator, which provide high uniformity across viewing area.

Certifications: US Patent Pending. CE/ FCC certified.
Ordering information: Supplied with a specific filter for use with a camera. Reseachers can use three wavelengths to perform gel imaging.