Specifications
- Wavelength:470 nm
- Cat. No.:10001-872
- Electrical:24 V, 1.25 A
- Supplier no.:BT507
- Display:160 x 200 mm
Specifications
About this item
The Ultra Bright Blue LED Transilluminator has a strong blue LED light for exitation that does not cause durn to your eyes or skin.
For use with nucleic acid and protein stains such LabSafe™ Nucleic Acid Stain, EtBr, SYBR® Safe, SYBR Gold, SYBR® Green I & II, SYPRO® Ruby, SYPRO® Orange, Coomassie Fluor™ Orange stains, GelGreen, GelRed and Lumitein™ Protein Gel Stain.
Safer to replace UV, the Ultra Bright Blue LED transilluminator makes gel cutting easy - No need to wear amber glasses thanks to the adjustable intensity from 100% down to 50%. The strong blue LED for excitation does not cause burn to your skin and eyes - No DNA damage inherent to UV. Uniformity supplies <5% coefficient of variance (CV) across the full filter area. Sensitivity: Up to 0.1 ng.