LED Transilluminator, G-Biosciences
Catalog # 10001-870
Supplier: G-Biosciences
Specifications
- Wavelength:470 nm
- Cat. No.:10001-870
- Electrical:24 V, 1.25 A
- Supplier no.:BT506
- Display:120 x 70 mm
Specifications
About this item
- Compact (30 mm in height) and lightweight, it is convenient to move around
For use with nucleic acid and protein stains such LabSafe™ Nucleic Acid Stain, EtBr, SYBR® Safe, SYBR Gold, SYBR® Green I & II, SYPRO® Ruby, SYPRO® Orange, Coomassie Fluor™ Orange stains, GelGreen, GelRed and Lumitein™ Protein Gel Stain.
Uniformity <10% CV (coefficient of variance)
Certifications: CE/ FCC certified