Order Entry
Puerto Rico
ContactUsLinkComponent
Scott® Essential Coreless Jumbo Roll Toilet Paper, KIMBERLY-CLARK PROFESSIONAL®
Scott® Essential Coreless Jumbo Roll Toilet Paper, KIMBERLY-CLARK PROFESSIONAL®
Catalog # 10142-126
Supplier:  Kimberly-Clark
undefined
Scott® Essential Coreless Jumbo Roll Toilet Paper, KIMBERLY-CLARK PROFESSIONAL®
Catalog # 10142-126
Supplier:  Kimberly-Clark
Supplier Number:  07006

Specifications

  • Width:
    9.6 cm (3.8")
  • Color:
    White
  • Description:
    Scott® Essential Coreless Jumbo Roll Toilet Paper
  • Length:
    350 m (1150")
  • Cat. No.:
    10142-126
  • Supplier no.:
    07006
  • Ply:
    2

Specifications

About this item

Selecting Scott® Coreless High-Capacity Jumbo Roll Toilet Paper is a smart choice for your business. It brings you high-capacity and each roll offers 15% more than standard jumbo roll toilet paper brands, so you'll have to order less frequently. 2-ply.

  • Each coreless roll has 15% more bath tissue than standard industrial jumbo rolls
  • Sewer and septic safe
  • Soft and durable

Scott® Coreless High-Capacity Toilet Paper meets EPA guidelines for post-consumer waste and is FSC®certified. It's elemental chlorine-free (ECF) and reduces packaging waste with 100% elimination of core waste when compared to cored commercial jumbo rolls. Scott® Jumbo Roll bulk toilet tissue works with manual Coreless Jumbo Roll Tissue Dispensers.

Certifications: EPA guidelines for post-consumer waste.