UV Transilluminator Dual Wavelength, Small, G-Biosciences
Catalog # 10001-856
Supplier: G-Biosciences
Specifications
- Wavelength:302/365 nm
- Dimensions:280 x 340 x 80 mm
- Cat. No.:10001-856
- Electrical:100/240 V, 50/60 Hz
- Supplier no.:BT503
- Display:160 x 200 mm
Specifications
About this item
Uniform lighting design and utra high contrast
The Dual Wavelength UV Transilluminator (9 x 8W) has a fast turn on speed and uniform lighting.
Certifications: CE/ FCC Certified