UV Transilluminator, Small, G-Biosciences
Catalog # 10001-854
Supplier: G-Biosciences
Specifications
- Wavelength:302 nm
- Cat. No.:10001-854
- Electrical:100/240 V, 50/60 Hz
- Supplier no.:BT502
- Display:160 x 200 mm
Specifications
About this item
Uniform lighting design
The Small UV Transilluminator (5 x 8W) has a uniform lighting design as well as adjustable intensity from 100% down to 50%.
Ultra safe UV blocking cover: block 99.99% UV transmittance.
Certifications: CE/ FCC Certified