UV Transilluminator, G-Biosciences
Catalog # 10001-852
Supplier: G-Biosciences
Specifications
- Wavelength:302 nm
- Dimensions:247 x 132 x 48.5mm
- Cat. No.:10001-852
- Electrical:12 V, 1.5 A
- Supplier no.:BT501
Specifications
About this item
Higher S/N ratio
The Mini UV Transilluminator is compact, stylish, and optimized for use with mini gels.
Uniformity supplies <5% coefficient of variance (CV) across the viewing area
Certifications: CE/ FCC Certified