Mini 500 Power Supply, G-Biosciences
Catalog # 10001-824
Supplier: G-Biosciences
Specifications
- Description:Mini 500 Power Supply with Microprocessor Controller
- Output:2 Pairs
- Output Voltage Range:100 - 240 V
- Output current range/increments:10-400/1 mA
- Output voltage range/increments:1-500/1 V
- Power:60 W
- Weight:2.2 lbs. (1 kg)
- W×D×H:140×191×84 mm (5.51×7.52×3.31")
- Cat. No.:10001-824
- Supplier no.:BT404
Specifications
About this item
Mini 500 is made of polycarbonate housing and aluminum base plates which is compact sized and lightweight.
- Safety Device: No load detection; shrouded plugs and sockets
- Continuous or timed operation (1 to 999 minutes) with alarm function
- Easily performed using the simple and user-friendly interface
The Mini 500 power supply is capable of providing constant voltage(<500 V) or constant current (<400 mA) in 1 V or 1 mA steps, and it is suited to run both vertical polyacrylamide or horizontal agarose gel electrophoresis experiments. The Mini 500 power supply features two electrode pairs, allowing for two gels to be run simultaneously, saving both time and valuable bench space.
Certifications: CE, ETL and FCC Marked.