Order Entry
Puerto Rico
ContactUsLinkComponent
Scalpel Handle, OR Grade, Sklar®
Scalpel Handle, OR Grade, Sklar®
Catalog # 95053-140
Supplier:  Sklar
undefined
Scalpel Handle, OR Grade, Sklar®
Catalog # 95053-140
Supplier:  Sklar
Supplier Number:  97-1450

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Sterility:
    Non sterile
  • Description:
    Surgical Scalpel Handle #3K
  • Length:
    11.4 cm (4.5")
  • Material:
    Stainless steel
  • Cat. No.:
    95053-140
  • Supplier no.:
    97-1450

Specifications

About this item

Sklar's #3K Scalpel Handle is a round, knurled, beaver-style handle used for holding microsurgical series 50, 60, and 70 scalpel blades

The tip of the handle is slotted for blade placement and screws in to hold the blade in place. It is often used in plastic surgery, podiatry, and other microsurgical procedures.