Order Entry
Puerto Rico
ContactUsLinkComponent
O-Rings for HiScale Columns, Cytiva
O-Rings for HiScale Columns, Cytiva
Catalog # 101725-286
Supplier:  Cytiva
O-Rings for HiScale Columns, Cytiva
Catalog # 101725-286
Supplier:  Cytiva
Supplier Number:  28966653

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    O-ring packing connector
  • Dimensions:
    15.88 x 2.62 mm
  • Material:
    Fluorinated Propylene Monomer (FPM/FKM)
  • Cat. No.:
    101725-286
  • Supplier no.:
    28966653

Specifications

About this item

Can be used in aqueous solutions and nearly all organic solvents commonly used in liquid chromatography of macromolecules with the following few exceptions - chlorinated hydrocarbons, acetone and other ketones, aliphatic esters and phenol.

Solutions containing more than 10% NaOH, 10% HCl, other strong mineral acids or 5% acetic acid should not be used.

Operating temperature: 4 to 40 °C