Interlocking 4-Way Tube Rack
490012-806
- Color:Assorted (blue, green, pink, yellow, orange)
- Description:4-way tube racks
- Dimensions:174×95×52 mm
- Cat. No.:490012-806
- For tubes:0.5 - 50 ml
- Supplier no.:HS29022G
Link racks together to create larger racks as needed.
- Made polypropylene that is chemical resistant
- Easy to clean
- Autoclavable at 121 °C
Used as standalone unit or infinite units can be linked to create configurations to fit number of wells and tube sizes needed. Molded alphanumeric identification for quick location and retrieval of tubes. Racks can be used in water baths and placed in freezer.