Order Entry
Puerto Rico
ContactUsLinkComponent
PIPET-PAL™ Pipette Controller, Wheaton
PIPET-PAL™ Pipette Controller, Wheaton
Catalog # 10218-586
UL Listed
undefined
PIPET-PAL™ Pipette Controller, Wheaton
Catalog # 10218-586
Supplier Number:  W155091
UL Listed

Specifications

  • Volume:
    1 - 100 ml
  • Color:
    Translucent Blue
  • Description:
    PIPET-PAL™ Pipette Controller
  • Battery Type:
    Lithium Polymer, 7–10 V, min. 550 mAh
  • Cat. No.:
    10218-586
  • Weight:
    195 g (6.8 oz.)
  • Supplier no.:
    W155091

Specifications

About this item

PIPET-PAL™ Controller is ergonomically designed to sit comfortably in the hand, allowing fingers to keep a natural position during long hours of pipetting and dosing activities.

It has a unique motor design that allows for a wide range of pipetting speeds. The innovative valve and dosing system provide precise control of the liquid, from drop by drop dispensing to fast liquid displacement.

The general pipetting speed is easily preset via thumb wheel on the back of the instrument. The speed can be easily regulated by fingertip, providing users with precise control of the liquid level.

The Controller is supplied with the latest Lithium-Polymer battery technology. This battery provides a cordless working time of over 6.5 hours of non-stop pipetting, with a minimal charging time of only 3.5 hours without memory effect.

This controller is lighter, faster, and provides a longer operating duration, helping to cut work time while offering an improved ergonomic pipetting experience.

Ordering information: Unit is supplied with a universal power supply for worldwide use.