CT-500 Series Constant Temperature Bath, 230 V, Cannon Instrument Company
Catalog # 47735-060
Supplier: Cannon
Small Business Enterprise
Specifications
- Description:230VAC
- Cat. No.:47735-060
- Supplier no.:9726-A15
Specifications
About this item
Specifically designed for precise viscosity determination with glass capillary viscometers the CT-500 bath offers superior temperature control to 100°C
- 240 V model, not for use in USA
The CT-500 offers a 30.5 cm (12") bath jar that can accommodate most viscometers.
Caution: 230 V model, not for use in USA. Corresponding model with voltage suitable for use in US (47735-058) is also available, please see separate product page.