Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Broad Range Specific Gravity Hydrometers, Kimble Chase

Broad Range Specific Gravity Hydrometers, Kimble Chase

300 ml, 300 mm, 18 mm, 12 mm, SG 0.005, SG 0.650–1.000
Catalog # 10169-830
Supplier #:  52113-0610
Broad Range Specific Gravity Hydrometers, Kimble Chase
Catalog # 10169-830
Broad Range Specific Gravity Hydrometers, Kimble Chase
Broad Range Specific Gravity Hydrometers, Kimble Chase

300 ml, 300 mm, 18 mm, 12 mm, SG 0.005, SG 0.650–1.000

Price
$50.40
Log in for availability
Each
Product Details & Documents

Serial number is printed on the scale and a certificate of traceability is included

The hydrometer meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy. The certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards. The ballast is made from steel pellets and a binder, and it is free of heavier metals.

Specifications
  • Graduation Interval:
    SG 0.005
  • Graduation Range:
    SG 0.650–1.000
  • Length:
    300 mm
  • Stem O.D.:
    12 mm
  • Body O.D.:
    18 mm
  • Sample volume:
    300 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.