Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Supported Nitrocellulose Membrane, 0.45 µm, Bio-Rad

Marketsource
Supplier:   Bio-Rad
Supported Nitrocellulose Membrane, 0.45 µm, Bio-Rad
Supplier:  Bio-Rad
Marketsource
Certificates
Supported Nitrocellulose Membrane, 0.45 µm, Bio-Rad

1 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Bio-Rad's 0.45 µm supported nitrocellulose membrane, available precut or in economical rolls, is recommended for western blotting, dot/slot blot screening, northern blotting, and Southern blotting.

  • Easy to handle
  • Use for most protein transfers, and DNA and RNA >500 bp
  • Ideal for repeated screening and reprobing
  • Autoclavable

Membranes are pure nitrocellulose cast on both sides with inert polyester support.

Product Family Options

Product Information

  • Compatible with
    Dimensions
    Size
    Availability
    Price
  • 101643-756
    Supported Nitrocellulose membranes, roll, pore size 0.45 µm
    Supported Nitrocellulose membranes, roll, pore size 0.45 µm
    Criterion™ Blotter/gels
    30 cm x 3 m
    Pack of 10
    Discontinued
    Supplier Number: -
    Specifications:
    Marketsource
    Marketsource
  • 101643-766
    Supported Nitrocellulose membrane, roll, pore size 0.45 µm
    Supported Nitrocellulose membrane, roll, pore size 0.45 µm
    Any blotters/gels
    8.5 x 13.5 cm
    Log in for availability
    Log in for availability
    Each
    Each - $764.62
    $764.62
    Each
       $764.62

    Supplier Number: 1620094
    Specifications:
    Marketsource
    Marketsource
  • 101643-760
    Supported Nitrocellulose membranes, sheets, pore size 0.45 µm
    Supported Nitrocellulose membranes, sheets, pore size 0.45 µm
    Mini Trans-Blot®; Trans-Blot® SD/Mini-PROTEAN® gels
    7 x 8.4 cm
    Pack of 10
    Discontinued
    Supplier Number: -
    Specifications:
    Marketsource
    Marketsource

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.