Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Poly-Prep® Chromatography Columns, Empty, Polypropylene, Gravity Flow, Bio-Rad

Poly-Prep® Chromatography Columns, Empty, Polypropylene, Gravity Flow, Bio-Rad

Marketsource
Supplier:   Bio-Rad
Poly-Prep® Chromatography Columns, Empty, Polypropylene, Gravity Flow, Bio-Rad
Supplier:  Bio-Rad
Marketsource
Certificates
Poly-Prep® Chromatography Columns, Empty, Polypropylene, Gravity Flow, Bio-Rad

2 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Poly-Prep® columns are 9 cm high, conical 0.8×4 cm polypropylene columns.

  • Autoclavable and NaOH compatible
  • Luer fitting with snap-off tip

These columns are designed for sample preparation and small-scale chromatography applications, including work with radioisotopes and other applications that require disposable products.

Low pressure or gravity flow. Porous 30 μm bed support retains fine particles.

They hold up to 2 ml of chromatography support and have a 10 ml integral reservoir.

Ordering information: Poly-Prep® Chromatography Columns include end caps and tip closures.

Specifications for Product Family

Specifications

  • Catalog No:
  • 101646-286
  • 101646-288
  • Description:
  • Poly-Prep® Chromatography Columns, Pack of 50, 4 cm Bed Height
  • Poly-Prep® Chromatography Columns, Pack of 1,000, 4 cm Bed Height
  • Fittings:
  • Luer, snap-off tip
  • Luer, snap-off tip

Specifications

Product Family Options

Product Information

  • Column hardware
    Ø int.
    Length
    Capacity
    Bed weight
    Availability
    Price
  • 101646-286
    Poly-Prep® Chromatography Columns, Pack of 50, 4 cm Bed Height
    Poly-Prep® Chromatography Columns, Pack of 50, 4 cm Bed Height
    PP
    8.00 mm
    90 mm
    10 ml
    2 mL
    Log in for availability
    Log in for availability
    Each
    Each - $207.69
    $207.69
    Each
       $207.69

    Supplier Number: 7311550
    Specifications:
    Marketsource
    More
    Specifications
    Cat. No.
    101646-286
    Description
    Poly-Prep® Chromatography Columns, Pack of 50, 4 cm Bed Height
    Fittings
    Luer, snap-off tip
    Marketsource
  • 101646-288
    Poly-Prep® Chromatography Columns, Pack of 1,000, 4 cm Bed Height
    Poly-Prep® Chromatography Columns, Pack of 1,000, 4 cm Bed Height
    PP
    8.00 mm
    90 mm
    10 ml
    2 mL
    Log in for availability
    Log in for availability
    Each
    Each - $3,130.77
    $3,130.77
    Each
       $3,130.77

    Supplier Number: 7311553
    Specifications:
    Marketsource
    More
    Specifications
    Cat. No.
    101646-288
    Description
    Poly-Prep® Chromatography Columns, Pack of 1,000, 4 cm Bed Height
    Fittings
    Luer, snap-off tip
    Marketsource
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • 2-Way Stopcock, Female to Male Luer Fitting, Pack of 10
    2-Way Stopcock, Female to Male Luer Fitting, Pack of 10
    101646-734
    Log in for availability
    Each - $138.46

Product Information

  • Catalog #
    Availability
    Price
  • Female Luer Plugs, Pack of 25
    Female Luer Plugs, Pack of 25
    101646-396
    Log in for availability
    Each - $90.77

Product Information

  • Catalog #
    Availability
    Price
  • Poly Column Rack, 20-Place with Removable Tube Rack
    Poly Column Rack, 20-Place with Removable Tube Rack
    101646-304
    Log in for availability
    Each - $1,001.54

Product Information

  • Catalog #
    Availability
    Price
  • Poly-Prep® Column Stack Cap, Pack of 50
    Poly-Prep® Column Stack Cap, Pack of 50
    101646-290
    Log in for availability
    Each - $100.00

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.