Order Entry
Puerto Rico
ContactUsLinkComponent
Economy Shelf Bins, Quantum Storage Systems
Economy Shelf Bins, Quantum Storage Systems
Catalog # 10752-624
undefined
Economy Shelf Bins, Quantum Storage Systems
Catalog # 10752-624
Supplier Number:  QSB110BL

Specifications

  • Color:
    Blue
  • Description:
    4" High Shelf Bin
  • Cat. No.:
    10752-624
  • Interior dimensions:
    16 1/2 x 10 x 4"
  • Ext. dimensions:
    17 7/8 x 11 1/8 x 4"
  • Supplier no.:
    QSB110BL

Specifications

About this item

Durable bins feature a mold-in label holder, built-in rear hanglock which allows bins to tilt out for complete access when on shelving. Seven divider slots.

  • Edges are reinforced for added strength
  • Designed for 12", 18" and 24" deep shelf units, racks, and standard shelving
  • Wide hopper front allows complete access to the contents of the bin
  • Available in six colors in the 4" height; Blue, Green, Ivory, Red,Yellow, and Black
  • Available in red, blue or yellow in the 6" high bin
  • Bin height available of 4" or 6"