Precellys® Evolution Homogenizer, Bertin
Catalog # 10144-570
Supplier: Avantor
Specifications
- Capacity:Up to 24 tubes of 0.5 or 2 mL
Up to 12 tubes of 7 mL
Up to 6 tubes of 15 mL - Description:Precellys® Evolution Homogenizer
- Dimensions:378L x 515W x 400H mm (632Hmm with Open Lid)
- Sound Level:< 70 dB
- No. of cycles:Up to 10 Cycles (up to 90 sec. per Cycle)
- Weight:27.2 kg (60 lbs.)
- Cat. No.:10144-570
- Electrical:90/250 VAC, 50/60 Hz, 1 kVA
- Supplier no.:02520200-RD000
Specifications
About this item
Precellys® Evolution is a versatile homogenizer designed for sample preparation based on 3D beadbeating technology
- Automatic locking tube system for safe and easy use
- High speed range; up to 10,000 rpm in 3D motion
- High and flexible throughput: 24 x 2/0.5 mL or 12 x 7 mL or 6 x 15 mL
- High quality manufacturing for BSL3 use
- Compatible with Cryolys cooling unit to protect sensitive molecules
This technology allows the unit to disrupt any samples (from soft to hard samples and microorganisms) in four different volumes (0.5, 2, 7, and 15 mL) in as little as 30 seconds. Precellys® Evolution mixes high efficiency and flexibility to offer a reliably high quality of extraction.
Certifications: CE certified. FCC part 15 and 18 certified.
Ordering information: Precellys® Evolution Homogenizer is supplied with a 2 mL pack holder that allows the unit to process 24 tubes of 0.5 mL or 2 mL.