Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Nitrogen Generators

VWR® Nitrogen Generators

NitroFlow 60
Catalog # 89497-476
Supplier:   VWR International
VWR® Nitrogen Generators
Catalog # 89497-476
Supplier:  VWR International
VWR® Nitrogen Generators

NitroFlow 60

Price
$61,964.02
Log in for availability
Each
Product Details & Documents

The VWR® LC/MS NitroFlowLab is a self contained generator that produces up to 60 slpm of pure LC/MS grade nitrogen at pressures of up to 110 psig.

  • Complete plug and play system recommended for all major LC/MS instruments
  • Phthalate-free, no organic vapors
  • Eliminate dangerous nitrogen cylinders from the laboratory
  • Nearly silent operation, operates at less than 49 dB(A)

Nitrogen is produced utilizing a combination of a scroll compressor and nitrogen membrane separation technologies

Typical applications include LC/MS, nebulizer gases for APCI and ESI, Jet Stream, I Funnel, ELSD, Turbo Vaps and chemical solvent evaporation.

This combination of technologies yields the highest performing, most reliable and quietest integrated nitrogen generation system available.

Documents

Specifications
  • Description:
    NitroFlow 60
  • Cat. No.:
    89497-476
  • Dimensions:
    53W x 86D x 109H cm (21 x 34 x 43")
  • Weight:
    292 kg (643 lbs.)