Elastic Toe Grounder
Elastic toe grounder, Black, 1 MΩ
14224-672
: HG2520
The elastic toe grounder from Transforming Technologies is perfect for a wide variety of women’s heeled shoes.
- 1 megaohm (±5% tolerance) molded resistor
- Black elastic
- A <10e5 ohms, 35 mm wide black/white rubber exterior
- Conductive yarn in gray polyester ribbon
Constructed from durable materials and featuring a comfortable and secure elastic closure, these toe grounders provide protection for staff on the move. These toe grounders connect the person wearing them to ground via a proper floor mat or flooring material. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. A rugged 1 megaohm molded resistor is standard. Toe grounders are worn on both feet to provide consistent grounding while in motion.
- Color:Black
- Description:Elastic toe grounder
- Resistor:1 MΩ



