Order Entry
Puerto Rico
ContactUsLinkComponent
Sport Cup Heel Grounder, Transforming Technologies
Sport Cup Heel Grounder, Transforming Technologies
Catalog # 14224-330
undefined
Sport Cup Heel Grounder, Transforming Technologies
Catalog # 14224-330
Supplier Number:  HG1590

Specifications

  • Color:
    Blue Velcro, Red Elastic, Black Rubber
  • Description:
    Sport Cup Heel Grounder
  • Size:
    35 mm
  • Resistor:
    1 MΩ
  • Cat. No.:
    14224-330
  • Closure:
    Velcro
  • Supplier no.:
    HG1590

Specifications

About this item

The sport cup heel grounder from Transforming Technologies is ideal for boots and cross-training athletic shoes

  • Blue hook and loop closure with red elastic
  • Molded resistor 1 meg ohm (+/- 5% tolerance)
  • 35 mm sport design
  • A <10e5 ohms and 35mm wide black/white rubber exterior
  • Conductive yarn in gray polyester ribbon

Constructed from durable materials and featuring a classic hook and loop closure, these heel grounders provide protection for staff on the move. These heel grounders connect the person wearing them to ground via a proper floor mat or flooring material. Wearing the conductive ribbon inside the shoe or sock ensures proper electrical contact with the user. A rugged 1 meg ohm molded resistor is standard. Heel grounders are worn on both feet to provide consistent grounding while in motion.

Certifications: Meets or exceeds requirements of ANSI ESDS20.20.