Dominator Coverall, Inner Elastic Sleeve, MCR Safety
Supplier: MCR Safety
Certificates
About this item
The Dominator Series material is made tough and roomy for those dirty jobs
It is easily identified by its kelly green color and has additional features that help protect you against splash, grit, and grime. The 3981 is limited flammability and is made of a .42mm pvc/hi-tensil polyester scrim/pvc backing and is a full coverall offering. It features a 30 inch zipper with snap down double storm flap. It also has an attached drawstring hood, inner elastic sleeves and ankles, and an added 10 x 10 inch reinforced crotch. Dominate your next job with Dominator series gear.
Specifications
- Catalog No:
- 89066-130
- Garment application:
- Industrial, Laboratory
- Gender:
- Unisex
- Sleeve or leg length:
- Long
- Closure type:
- With Zip Closure
- Fabric:
- PVC/hi-tensil polyester scrim/PVC backing
- Thickness:
- 0.42 mm