Order Entry
United States
ContactUsLinkComponent
 
InLab® Flex-Micro Combination pH Electrode, METTLER TOLEDO®
  89200-770
undefined
InLab® Flex-Micro Combination pH Electrode, METTLER TOLEDO®
  89200-770
 :  51343164
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Temperature range:
    0...80 °C (32...176 °F)
  • Length:
    180 mm
  • Environmentally Preferable:
  • Ø:
    6 mm
  • Cat. No.:
    89200-770
  • pH range:
    0 - 14
  • Cable length:
    1 m
  • Body material:
    Epoxy
  • Internal reference:
    ARGENTHAL™
  • Junction:
    Porous PTFE
  • Fill solution:
    3 mol/L KCl
  • Connector:
    BNC
  • Supplier no.:
    51343164

 

 

Electrode features narrow shaft diameter for measuring in test tubes or small vessels and ARGENTHAL™ lead-off and silver ion trap for optimum sliver ion-free accuracy at various sample temperatures.

  • Narrow shaft diameter
  • ARGENTHAL™ lead-off and silver ion trap
  • Flexes before breaking

This pH electrode will flex before breaking, so no more damaged micro electrodes.