LE621 Dissolved Oxygen Sensors with Temperature Probe, METTLER TOLEDO®
Catalog # 89203-172
Supplier: Mettler Toledo
Product available on GSA Advantage®
Specifications
- Ø:12 mm
- Temperature range:0...50 °C (32...122 °F)
- Length:120 mm
- Cat. No.:89203-172
- Measurement range:0 to 200%, 0 to 20 mg/L
- For use with:FG4
- Cable length:1.1 m
- Body material:PVC
- Connector:BNC/Cinch
- Supplier no.:51340403
Specifications
About this item
LE621 galvanic dissolved oxygen electrode with integrated temperature sensor (NTC 30 KΩ), designed for use with METTLER TOLEDO® DO meters (FG4 only)
- Galvanic
- Integrated temperature sensor
- BNC/Cinch connector
- PVC shaft
Features BNC/Cinch connector and PVC shaft.