Seven2Go™ S4 Portable Dissolved Oxygen Meter, METTLER TOLEDO®
Supplier: Mettler Toledo
Certificates
About this item
These robust meters with polarographic or optical sensor provide durability and one-handed operation, making them ideally suited for mobile applications in the laboratory, at-line, or outdoors.
- New intuitive menu guarantees ease of use
- T-Pad with smart button arrangement enables easy and fast navigation
- Instrument automatically recognises InLab ISM sensors and stores sensor ID, serial number, and last calibration data
- Automatic or manual temperature and pressure compensation
Thanks to their IP 67 protection and drop test resistance, the devices are able to withstand harsh and demanding environments.
Ordering information: The S4 meter only is supplied with electrode clip, operating instructions, quick guide, test certificate, declaration of conformity and batteries.
S4 Standard Kit: As S4 meter, but also with InLab 605-ISM and bottles for calibration.
S4 Field Kit: As S4 Standard Kit, but including uGo™ carrying case and zero oxygen tablets.
S4 Standard Kit: As S4 meter, but also with InLab 605-ISM and bottles for calibration.
S4 Field Kit: As S4 Standard Kit, but including uGo™ carrying case and zero oxygen tablets.
Specifications
- Catalog No:
- 10218-832
- 10218-830
- 10218-834
- DO Range:
- 0.01 - 99.99 ppm (mg/L)
- 0.01 - 99.99 ppm (mg/L)
- 0.01 - 99.99 ppm (mg/L)
- DO Resolution:
- 0.01%
- 0.01%
- 0.01%
- DO Accuracy:
- ±10%
- ±10%
- ±10%
- DO Saturation:
- 0.1 - 600.0%
- 0.1 - 600.0%
- 0.1 - 600.0%
- DO Calibration:
- 2 points
- 2 points
- 2 points
- Temperature Range:
- 0...60 °C (32...140 °F)
- 0...60 °C (32...140 °F)
- 0...60 °C (32...140 °F)
- Temperature Resolution:
- 0.1 °C
- 0.1 °C
- 0.1 °C
- Temperature Accuracy:
- ±0.2 °C
- ±0.2 °C
- ±0.2 °C
- Compliance:
- IP 67
- IP 67
- IP 67
- Memory:
- 200 readings
- 200 readings
- 200 readings
- Dimensions:
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")
- Weight:
- 0.27 kg (0.6 lbs.)
- 0.27 kg (0.6 lbs.)
- 0.27 kg (0.6 lbs.)