Order Entry
Puerto Rico
ContactUsLinkComponent
Thermal Mixer II, Boekel Scientific
Thermal Mixer II, Boekel Scientific
Catalog # 10753-396
Supplier:  Boekel
cUL Listed
CSA Certified
UL Listed
undefined
Thermal Mixer II, Boekel Scientific
Catalog # 10753-396
Supplier:  Boekel
Supplier Number:  270800
cUL Listed
CSA Certified
UL Listed

Specifications

  • Temperature Range:
    15 °C below ambient to 100 °C
  • Description:
    Heat/Cool Thermal Mixer II with Block for 24×1.5 ml Tubes
  • Electrical:
    115/230 V via AC Adapter
  • Speed Range:
    250 - 3000 rpm
  • Overall Dimensions:
    9W×13D×5.3"H
  • Temperature Uniformity:
    20 - 40 °C = ±0.3 °C
  • Cooling Speed:
    Fixed: Above Ambient –3 °C/Min –5 °C/Min., Below Ambient –0.5°C/Min –1°C/Min (Heat/Cool Model Only)
  • Dimensions:
    7W×11D×7.5"H
  • Heating Speed:
    Selectable, 5 °C/min., 2 °C/min., 1 °C/min.
  • Timer:
    0 to 99 hours, 59 minutes, 59 seconds; or Hold
  • Cat. No.:
    10753-396
  • Supplier no.:
    270800

Specifications

About this item

The Boekel Scientific line of Thermal Mixers consists of a Heat/Cool unit and a Heat only unit

  • Large color touch screen
  • Programmable heating, cooling and mixing sequences
  • Auto recognized blocks with 11 Interchangeable
  • Program up to five independent steps
  • Simple, accurate four point calibration
  • Easy to remove blocks

Easy to use and program due to its large, intuitive color touch screen. Both the Heat/Cool and Heat Only units contain an auto-recognition feature that identifies the block placed on the unit and Boekel offers a variety of blocks to accommodate numerous tube sizes, microplates and PCR plates.

The user can easily view and access all parameters from the Home Screen and instantly change those parameters for a step, if need be. Each unit stores up to 25 - 5 step programs and the user can easily name each program for easy process recall.

Each unit is designed for precise sample preparation when working with DNA, RNA, plasmids, cultures and anzymatic reactions.

Certifications: Unit is powered via an AC Adapter that is UL, CSA and CE certified.
Ordering information: Each unit is supplied with a block for 24×1.5 ml tubes and carries a two-year manufacturers warranty.