Seven2Go™ S3 Portable Conductivity Meter, METTLER TOLEDO®
Supplier: Mettler Toledo
Certificates
About this item
These robust meters provide durability and one-handed operation, making them ideally suited for mobile applications in the laboratory, at-line, or outdoors.
- New intuitive menu guarantees ease of use
- T-Pad with smart button arrangement enables easy and fast navigation
- Instrument automatically recognises InLab ISM sensors and stores sensor ID, serial number, and last calibration data
- Linear temperature compensation
Thanks to their IP 67 protection and drop test resistance, the devices are able to withstand harsh and demanding environments.
Ordering information: The S3 meter only is supplied with electrode clip, operating instructions, quick guide, test certificate, declaration of conformity and batteries.
S3 Standard Kit: As S3-Meter, but also with InLab 738-ISM, bottles for calibration and sachets of conductivity standards 1413 µS/cm and 1288 mS/cm.
S3 Field Kit: As S3-Standard kit, but also with uGo™ carrying case.
S3 Conductivity Ash Kit: As S3 Field Kit, but with InLab 725 instead of InLab 738-ISM.
S3 Standard Kit: As S3-Meter, but also with InLab 738-ISM, bottles for calibration and sachets of conductivity standards 1413 µS/cm and 1288 mS/cm.
S3 Field Kit: As S3-Standard kit, but also with uGo™ carrying case.
S3 Conductivity Ash Kit: As S3 Field Kit, but with InLab 725 instead of InLab 738-ISM.
Specifications
- Catalog No:
- 10218-636
- 10218-638
- Conductivity Range:
- 0.01 µS/cm - 500 mS/cm
- 0.01 µS/cm - 500 mS/cm
- Conductivity Resolution:
- 0.001 - 1
- 0.001 - 1
- Conductivity Accuracy:
- ±0.5%
- ±0.5%
- Resistivity range:
- 0.00 - 100.0 MΩ/cm
- 0.00 - 100.0 MΩ/cm
- Resistivity Resolution:
- 0.01, 0.1
- 0.01, 0.1
- Resistivity accuracy:
- ±0.5%
- ±0.5%
- Salinity Range:
- 0.0 - 42.0 ppt
- 0.0 - 42.0 ppt
- Salinity Resolution:
- 0.01, 0.1
- 0.01, 0.1
- Salinity Accuracy:
- ±0.5%
- ±0.5%
- TDS Range:
- 0.01 mg/L - 300 g/L
- 0.01 mg/L - 300 g/L
- TDS Resolution:
- 0.01, 1
- 0.01, 1
- TDS Accuracy:
- ±0.5%
- ±0.5%
- Temperature Range:
- ‒5.0...+105.0 °C
- ‒5.0...+105.0 °C
- Temperature Resolution:
- 0.1 °C
- 0.1 °C
- Temperature Accuracy:
- ±0.2 °C
- ±0.2 °C
- Display:
- Segmented LCD
- Segmented LCD
- Dimensions:
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")
- Weight:
- 0.27 kg (0.6 lbs.)
- 0.27 kg (0.6 lbs.)