Order Entry
Puerto Rico
ContactUsLinkComponent
Extra Large Bench Booster Workstation with 21 Compartments, White PVC, TrippNT
Extra Large Bench Booster Workstation with 21 Compartments, White PVC, TrippNT
Catalog # 10012-854
Supplier:  TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Extra Large Bench Booster Workstation with 21 Compartments, White PVC, TrippNT
Catalog # 10012-854
Supplier:  TrippNT
Supplier Number:  50377
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Color:
    White
  • Material:
    PVC
  • Cat. No.:
    10012-854
  • W×D×H:
    76.2 x 25.4 x 40.6 cm (30 x 10 x 16")
  • Weight:
    3.76 kg (8 lbs.)
  • Supplier no.:
    50377

Specifications

About this item

This extra large 30 inch wide 16 inch high workstation has a generous amount of large compartment storage.

  • White PVC construction
  • 21 compartments
  • Built in Kimwipe dispenser
  • Built in tool holder
  • 4 shelves
  • High capacity organization
  • American made by TrippNT
  • Total replacement lifetime guarantee

The bright white PVC makes it easy to see contents, organize inventory, protect supplies and save space. Built in dispensers make it easy to grab a tissue or a tool quickly.