Humidified Insect-Rearing Rooms, Packaged CER Solutions, Darwin Chambers Company
Supplier: Darwin Chambers Company
Certificates
About this item
Darwin Humidified Insect-Rearing Rooms provide solutions for numerous insect-rearing applications.
- Modular rooms, featuring "tongue-in-groove" construction
- All major components are pre-wired, pre-brazed, and pre-assembled, ready for quick onsite assembly; liquid-circuited cooling, screened air intake, timed lighting, ultrasonic humidifier, UV sterilized H2O, corrosion-resistant design
- Rooms are constructed using 10.2 cm (4") insulated panels, R Value 31+, with white embossed aluminum interior surface finishes and white embossed galvanized steel exterior finishes.
- Include a 5.08cm (2") insulated smooth aluminum or stainless steel floor, capable of accommodating up to 317.5kg (700lbs.) of evenly distributed weight
These rooms address researchers' unique needs; not only for studies involving Drosophila Melanogaster, but also Lepidoptera, Coleoptera, and mosquitos and other Diptera.
Control type: PID Microprocessor Controller(s) with Dual LED Display of Actual and Set-Point Variables
Humidity control accuracy: 0.8% RH Sensor
Operating temperature: 15 to 35 °C, + up to 95% RH
Temperature control accuracy: Temperature Control at Sensor: ±0.2 °C, sensor (100 ohm Platinum RTD) Accuracy: ±0.2 °C
Certifications: Panels are UL listed, and conform to nationally recognized industry standards.
Ordering information: Installation services are not included; please call for quote. Optional accessories are available separately.