Order Entry
United States
ContactUsLinkComponent
Halogen Moisture Analyzer HE53, METTLER TOLEDO®
Halogen Moisture Analyzer HE53, METTLER TOLEDO®
  10753-186
CSA Certified
UL Listed
undefined
Halogen Moisture Analyzer HE53, METTLER TOLEDO®
  10753-186
 :  30100251
CSA Certified
UL Listed

 

  • Communication Interface:
    RS232C
  • Description:
    Halogen moisture analyzer HE53
  • Environmentally Preferable:
  • Temperature Adjustability:
    1°C
  • Results:
    % MC, % DC, % AM, % AD, g
  • Operating Temperature Range:
    50 to 160°C (122 to 320°F)
  • Min. Sample Volume:
    0.5 g
  • Drying Programs:
    Standard, Rapid
  • Switch-Off Criteria:
    Timed, Automatic
  • Dimensions:
    183 x 161 x 334 mm (7.2 x 6.3 x 13.1")
  • Display:
    LCD Back-Lit
  • Heater Type:
    Halogen
  • Method Storage:
    1
  • Weight:
    4.1 kg (Ready to Measure)
  • Repeatabilty:
    0.15% (2 g Sample), 0.05% (10 g Sample)
  • Cat. No.:
    10753-186
  • Readability:
    1 mg (0.01% Moisture Content)
  • Weighing capacity:
    54 g
  • Supplier no.:
    30100251

 

 

The HE53 Halogen Moisture Analyzer is a reliable and cost-effective solution for determining moisture content.

  • Reliable and cost-effective
  • Simple to use
  • Three-step process
  • Metal base
  • Stainless steel surface

The instrument is simple to use, thanks to straightforward navigation and on-screen guidance.

Proper installation and initial calibration are the key to ensuring the moisture analyzer performs properly from day one. A METTLER TOLEDO® authorized service technician performs installation qualification and operational qualification (IQ/OQ).

Simply follow the easy, three-step process that the instrument walks users through and achieve reliable moisture readings in minutes. A metal base and easy-to-clean stainless steel surface ensure this a product that is built to last.