XBF40D-MD –40 °C Blast Freezer for Plasma Freezing, Thermo Scientific
10159-058
cUL Listed
Product available on GSA Advantage®
- Capacity:419 L (14.8 cu.ft.)
- Description:XBF40D-MD –40°C blast freezer for plasma freezing
- Environmentally Preferable:
- Model:XBF40D-MD
- Cat. No.:10159-058
- Electrical:208–230 V, 60 Hz
- Shipping Weight:332 kg (732 lb.)
- Refrigerant:Single-Stage R404A Air-Cooled 2.5HP Compressor
- Exterior W×D×H:1107×975×1980 mm (43.6×38.4×78")
- Supplier no.:XBF40D-MD
The Thermo Scientific XBF40D-MD Blast Freezer is deisgned for plasma freezing applications
The freezer provides a total capacity of 815.5L (28.8cu.ft.), with a 419L (14.8cu.ft.) freezing area. Freezer temperature is preset at –40°C. Cabinet material for these upright units is cold-rolled steel. Freezers are equipped with auto defrost.
: C-UL listed.
: Unit is supplied with three stainless steel shelves, six aluminum carrying baskets, and one wireless triple timer.