Order Entry
Puerto Rico
ContactUsLinkComponent
 
ActivArmr® 78-150 Lightweight Polyester Gloves, Ansell
  80092-716
undefined
ActivArmr® 78-150 Lightweight Polyester Gloves, Ansell
  80092-716
 :  222005

 

  • Glove color:
    White
  • Glove size:
    One size
  • Ambidextrous/Hand-specific:
    Ambidextrous
  • Latex/Latex-free:
    Latex
  • Length:
    26 cm (10³⁄₁₆")
  • EN Norm:
    214X
  • Cuff Style:
    Knit Wrist
  • Liner Material:
    Thermolite®/polyester
  • Gauge:
    13
  • Cat. No.:
    80092-716
  • Supplier no.:
    222005

 

 

Use as a hand warmer in cold, damp working environments or as an under glove.

  • Thermal insulation for cold weather protection
  • Automatic knit technology for long more comfortable wear
  • Can be worn beneath other gloves
  • Ambidextrous
  • Constructed of lightweight, warming materials

May be worn on either hand.

Use in the construction, food handling, catering, and public utilities industries. Uses include handling chilled or refrigerated products; fish processing; construction work; general maintenance; utilities; and general outdoor work.

Constructed of Thermolite® fabric and polyester. Lightweight.

 : ANSI level 1 cut protection. ANSI level 3 abrasion protection.
 : Gloves are packaged 12 pairs in a bag; 144 in a carton.