Order Entry
Puerto Rico
ContactUsLinkComponent
TruLine ORP 51 Electrode, YSI
TruLine ORP 51 Electrode, YSI
Catalog # 10122-564
Supplier:  YSI
undefined
TruLine ORP 51 Electrode, YSI
Catalog # 10122-564
Supplier:  YSI
Supplier Number:  400356

Specifications

  • Ø:
    12 mm
  • Temperature range:
    –5...+80 °C
  • Description:
    TruLine ORP 51
  • Length:
    120 mm
  • Cat. No.:
    10122-564
  • Junction:
    Fiber
  • Connector:
    BNC, 1 m cable
  • Supplier no.:
    400356
  • Electrolyte:
    Gel

Specifications

About this item

TruLine ORP 51, ORP electrode, Single Junction, Gel electrolyte, Epoxy shaft, 1 m cable, BNC Connector.

Ag/AgCl Reference System. SMEK plug head.