Order Entry
Puerto Rico
ContactUsLinkComponent
TruLine pH 15 Electrode, YSI
TruLine pH 15 Electrode, YSI
  10122-582
 :  YSI
undefined
TruLine pH 15 Electrode, YSI
  10122-582
 :  YSI
 :  400350

 

  • Membrane:
    A (membrane glass type)
  • Description:
    Sensor only
  • Junction:
    platinum
  • Reference Electrolyte:
    KCl 3 mol/l
  • pH Range:
    0 to 14
  • Temperature Range:
    –5 to 100°C
  • Resistance:
    200MΩ (25° C) (glass membrane)
  • Shaft length:
    120 mm
  • Shaft material:
    glass 12 mm Ø
  • Shape:
    conical (glass membrane)
  • Reference System:
    Ag/AgCl
  • Zero-Point:
    pH=7.0+/–0.3
  • Cat. No.:
    10122-582
  • Supplier no.:
    400350

 

 

TruLine pH 15, pH electrode, Single Junction, 3 in 1, Refillable, Glass shaft, 1 m cable, BNC connector, 1 banana plug, NTC 30 kOhm.

BNC head and banana plug.

Item is heat packed in the winter months. Shipment must be made via 2-day or next day carrier during that time.