Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Tissue-Tek SmartWrite Cassette Printer with Autoloader, Sakura

Tissue-Tek SmartWrite Cassette Printer with Autoloader, Sakura

Supplier:   Sakura Finetek
Tissue-Tek SmartWrite Cassette Printer with Autoloader, Sakura
Supplier:  Sakura Finetek
Certificates
Tissue-Tek SmartWrite Cassette Printer with Autoloader, Sakura
Tissue-Tek SmartWrite Cassette Printer with Autoloader, Sakura

3 Options Available Below

Product Details & Documents

Thermal transfer printing technology with print that is resistant to histological chemicals

Capable of printing up to 300 dpi to enable high content barcode and alpha numeric characters. Speed of 7.5 seconds per cassette.

Autoloader provides jam-free robotic feed mechanism with 4 clear hoppers for cassettes with or without lids. Each hopper holds 40 cassettes.

Prints on standard smooth-faced cassettes with 35 or 45 degree angle without adjustments.

Output: USB 2.0

Ordering information: SwartWrite Software (9025), PC with touch screen (9026) and 2-D bar code scanner (9024) are all sold separately.

Documents

Product Family Options

Product Information

  • Includes
    Electrical
    Dimensions
    Availability
    Price
  • 10204-888
    Tissue-Tek SmartWrite Cassette Printer with Autoloader
    Tissue-Tek SmartWrite Cassette Printer with Autoloader
    Includes one black ribbon, one package of cassettes, 9 cassette hoppers and 9 dividers, printer driver
    100 - 240 VAC, 50/60 Hz
    30.5 x 65.8 x 49 cm
    Log in for availability
    Log in for availability
    Each
    Each

    Supplier Number: 9020
  • 10204-838
    Tissue-Tek SmartWrite Cassette Printer (Single)
    Tissue-Tek SmartWrite Cassette Printer (Single)
    Includes one black ribbon, one package of cassettes, printer driver
    100 - 240 VAC, 50/60 Hz
    22.4 x 31.4 cm
    Log in for availability
    Log in for availability
    Each
    Each - $15,600.00
    $15,600.00
    Each
       $15,600.00

    Supplier Number: 9022
  • 10204-840
    Tissue-Tek SmartWrite AutoLoader
    Tissue-Tek SmartWrite AutoLoader
    Includes one black ribbon, one package of cassettes, 9 cassette hoppers and 9 dividers, printer driver
    100 - 240 VAC, 50/60 Hz
    Log in for availability
    Log in for availability
    Each
    Each

    Supplier Number: 9023
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • SmartWrite Cassette Magazine
    SmartWrite Cassette Magazine
    10204-842
    Log in for availability
    Case of 4 - $586.00

Product Information

  • Catalog #
    Availability
    Price
  • SmartWrite Cassette Tray Extension (7 to 17 Cassettes)
    SmartWrite Cassette Tray Extension (7 to 17 Cassettes)
    10204-844
    Log in for availability
    Each - $383.00