CritiCore Molded Sole Cleanroom Boots with ESD Stripe
Supplier: VWR International
Certificates
About this item
With a unique anti-slip tread pattern featuring 30% more traction and a high sidewall, these reusable molded-sole cleanroom boots provide superior performance in both wet and dry environments.
- Gray molded sole
- 45.7cm (18") fabric uppers with tunneled elastic at ankle and top
- Three male snaps and one female snap at top for size adjustment
- One additional reinforced snap on back of boot for coverall leg attachment
- Reinforced fabric band is sewn around the perimeter of the sidewall for added durability
- Buckle includes color-coded webbing for easy size identification
- All seams are laser-cut or pre-serged
- Thread is silicon-free
- 99% polyester, 1% carbon material
They are gamma sterilization stable and made with a tightly woven calendered fabric that has excellent particle control properties. Applications include pharmaceutical, bio-tech, and medical device manufacturing.
They are gamma sterilization stable and made with a tightly woven calendered fabric that has excellent particle control properties. Applications include pharmaceutical, bio-tech, and medical device manufacturing.
Ordering information: Cleanroom boots are available in white or navy, with sizes ranging from small to 3X-large. All cleanroom boots ship in a pack of 2. Extended lead time may be required. Contact your Avantor sales representative for more information.
Specifications
- Catalog No:
- 89495-825
- 89495-827
- 89495-829
- 89495-831
- 89495-833
- 89495-813
- 89495-835
- 89495-815
- 89495-817
- 89495-819
- 89495-821
- 89495-823
- Garment application:
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Risk area:
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- ESD, antistatic
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- Fabric:
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- High-Density ESD (99% polyester, 1% carbon)
- Weight:
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.
- 2.53 oz./sq. yd.