Lockout Bag, Brady Worldwide®
Catalog # 12222-700
Supplier: Brady Worldwide
Specifications
- Color:Black on Yellow
- Description:Lockout bag with drawstring
- Material:Rugged canvas
- Cat. No.:12222-700
- W×L:247×457 mm
- Weight:5 kg
- Supplier no.:65780
Specifications
About this item
This popular, highly visible yellow lockout bag is made of rugged canvas.
It features a drawstring and can be locked when closed.