About this item
The C1000 Touch™ Thermal Cycler is designed to accommodate different needs with easily interchangeable reaction modules that swap in seconds without tools
- Two programming options
- Includes the Protocol Autowriter, which automatically generates custom standard, fast, and ultrafast protocols
- Easy protocol editing
- Large color touch screen and easy intuitive navigation
- Flexible platform
- Six interchangeable reaction modules
- Expandable capability
- Link up to 3 additional S1000™ Thermal Cyclers or add PC control for up to 32 cyclers
- Advanced file management
- Universal protocol transfer ability
- Programmable temperature gradient
- Quick, easy determination of optimal annealing temperatures
- Exportable run logs and system error logs
- Password protection, optional log-in and secure mode
- Windows CE 6.0
The six interchangeable reaction modules for the C1000 Touch™ Thermal Cycler include a gradient-enabled 96-well fast module, a gradient-enabled 96–deep well module, a gradient-enabled dual 48/48-well fast module that allows 2 independently controlled protocols to be run side by side in a single bay, a gradient-enabled 384-well module for high throughput, and 2 modules for real-time PCR detection.
Each PCR module has a fully adjustable heated lid that supports a wide range of vessels and sealers, and both low- and high-profile plates and tubes.
Temperature control modes: Calculated and Block
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Catalog No:
- 100446-330
- 100446-336
- 100069-196
- 100446-332
- 100446-334
- Compatible With:
- Windows XP or higher
- Windows XP or higher
- Windows XP or higher
- Windows XP or higher
- Windows XP or higher
- Display:
- LCD Display
- LCD Display
- LCD Display
- LCD Display
- LCD Display
- Gradient:
- +
- +
- -
- +
- +
- Interfaces:
- 5 USB A/1 USB B; USB Flash Drive, Mouse, Barcode Reader
- 5 USB A/1 USB B; USB Flash Drive, Mouse, Barcode Reader
- 5 USB A/1 USB B; USB Flash Drive, Mouse, Barcode Reader
- 5 USB A/1 USB B; USB Flash Drive, Mouse, Barcode Reader
- 5 USB A/1 USB B; USB Flash Drive, Mouse, Barcode Reader
- Programs:
- > 1000
- > 1000
- > 1000
- > 1000
- > 1000
- W×D×H:
- 33×46×20 cm (13×18×8")
- 33×46×20 cm (13×18×8")
- 33×46×20 cm (13×18×8")
- 33×46×20 cm (13×18×8")
- 33×46×20 cm (13×18×8")
- Weight:
- 10 kg (23 lbs.)
- 10 kg (23 lbs.)
- 10 kg (23 lbs.)
- 10 kg (23 lbs.)
- 10 kg (23 lbs.)