Dilution Vials with Cap, WHEATON®, DWK Life Sciences
Catalog # 66011-370
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:13-425
- Capacity:4.00 ml
- Description:Dilution Vials
- Cat. No.:66011-370
- Diameter ×H:15×48 mm
- Supplier no.:225002
Specifications
About this item
The vials are marked with a blue line at the 3 ml level. The vial comes with pre-attached solid-top black phenolic screw cap with 14B rubber liner.
Certifications: Dilution vials are manufactured from Wheaton33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.