Order Entry
Puerto Rico
ContactUsLinkComponent
 
EcoSense ORP15A Handheld ORP/mV/Temperature Pen Tester, YSI
Catalog # 10032-018
Supplier:  YSI
undefined
EcoSense ORP15A Handheld ORP/mV/Temperature Pen Tester, YSI
Catalog # 10032-018
Supplier:  YSI
Supplier Number:  ORP15

Specifications

  • Memory:
    Non-volatile; 50 Sets (ORP, temperature, date and time stamp); erase all data function
  • Temperature Range:
    -10 to 100 °C (14.0 to 212 °F)
  • Description:
    EcoSense ORP15A Handheld ORP/mV/Temperature Pen Tester
  • Operating Temperature Range:
    0.0…50.0 °C (32.0…122.0 °F)
  • Temperature Accuracy:
    ±0.3 °C (±0.6 °F)
  • Temperature Resolution:
    0.1 °C (0.2 °F) °C
  • Battery Life:
    200 hours or greater
  • Weight:
    105 g (3.7 oz.)
  • mV accuracy:
    1 mV ±1 LSD
  • mV range:
    -1100 to +1100 units
  • mV resolution:
    1 mV
  • Battery Type:
    Four LR44 Alkalines
  • Cat. No.:
    10032-018
  • Supplier no.:
    ORP15

Specifications

About this item

The ORP15A is part of the EcoSense® family of products. The ORP15A offers accurate, low-cost measurement of ORP (absolute and relative) along with temperature.

  • Waterproof IP-67
  • Absolute and relative readings
  • Replaceable electrodes
  • 50-set memory
  • Hold feature locks readings on display
  • >200 hour battery life with low battery indicator

Probe: Thermistor, 10kΩ / 25 °C

Certifications: CE compliance. IP-67 Waterproof Rating.
Ordering information: Instrument includes ORP electrode, batteries and instruction manual. Replacement electrodes and batteries are sold seperately. Instrument comes with a 1-year instrument and 6-month electrode warranty. The ORP15A (gray) directly replaces the ORP15 (blue).